Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 35

Next

Compare
NU311-E-XL-TVP2

COMPARE

NU311-E-XL-TVP2

Description
NU 311 E TVP2 ; NU 311 E TVP2 FAG

FAG

Part # NU311-E-TVP2

BDI # 1411376

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449091
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
60B60FH X 2-3/16

COMPARE

60B60FH X 2-3/16

Description
60B60FH X 2-3/16 ROLLER CHAIN SPROCKET ; 3/4" P 60T 2-3/16" BORE W/HARDENED TEETH

TSUBAKI

Part # 60B60FH X 2-3/16

BDI # 24342021

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.33

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.761
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H40A60 X 2-1/4

COMPARE

H40A60 X 2-1/4

Description
40A60HT X 2-1/4IN HT SPROCKET ; 40 CHAIN 60T

TSUBAKI

Part # H40A60 X 2-1/4

BDI # 23340762

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 9.554

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.84
Pitch Diameter - Millimeter: 242.66
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B56F X 2-1/4

COMPARE

H50B56F X 2-1/4

Description
H50B56F X 2-1/4 ROLLER CHAIN SPROCKET ; 5/8" PITCH 2-3/4" BORE 56-TEETH

TSUBAKI

Part # H50B56F X 2-1/4

BDI # 21525174

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.147

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.504
Pitch Diameter - Millimeter: 283.13
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H80B20F X 2-3/16

COMPARE

H80B20F X 2-3/16

Description
H80B20F X 2-3/16 ROLLER CHAIN SPROCKET

TSUBAKI

Part # H80B20F X 2-3/16

BDI # 917041

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 6.392
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.914
Other Features: With 2 Set Screw
Global Part Number GPN: 39369
Pitch Diameter - Millimeter: 162.357
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY