SIQG 160 ES

COMPARE

SIQG 160 ES

Description
SIQG 160 ES ROD END PLAIN BRG

SKF

Part # SIQG 160 ES

BDI # 1259485

Features

Enclosure: Open
Housing Width - Millimeter: 133
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Cast Iron

Mounting Thread: M125 X 4
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: 3 Piece
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY
GIHNRK160-LO-A

COMPARE

GIHNRK160-LO-A

Description
GIHNRK160-LO-A ROD END BEARING ; POR NON-RETURNABLE 160MM ID X 326MM OD

INA

Part # GIHNRK160-LO-A

BDI # 18312841

Features

Enclosure: Open
Housing Width - Millimeter: 130
Material - Ball: Steel
Material - Liner: Steel
Material - Outer Member: Steel

Mounting Thread: M125 X 4
Thread Direction: Right Hand
Inch - Metric: Metric
Other Features: Hydraulic Rod End | With Thread Clamping Device
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Request A Price QTY