Page 1 of 23

Next

Compare
8S 1 1/2

COMPARE

8S 1 1/2

Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 1/2

BDI # 624361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
$ 47.84 / each QTY
Q1-1-1/2

COMPARE

Q1-1-1/2

Description
Q1-1-1/2 SPLIT TAPER BUSHING ; 1-1/2IN BORE

POWERDRIVE LLC

Part # Q1-1-1/2

BDI # 739758

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.875
Length Thru Bore - Millimeter: 63.5
Length Thru Bore - Inch: 2.5
Outside Diameter - Millimeter: 73.025

Bore - Millimeter: 38.1
Bore - Inch: 1.5
Other Features: Keyway on ID and Key on OD | Steel
Global Part Number GPN: 567287
Bushing Series: Q1

Price Inventory : In stock
Request A Price QTY
6S 1 1/2

COMPARE

6S 1 1/2

Description
6S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 4" OD 2-1/2" HUB 1-5/8" LTB

MARTIN SPROCKET & GR

Part # 6S 1 1/2

BDI # 622553

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Request A Price QTY
7H 1 1/2

COMPARE

7H 1 1/2

Description
7H 1 1/2 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 7H 1 1/2

BDI # 623925

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.313
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Request A Price QTY
10H 1 1/2

COMPARE

10H 1 1/2

Description
10H 1 1/2 CPLG SPACER HUB ; QUADRA-FLEX

MARTIN SPROCKET & GR

Part # 10H 1 1/2

BDI # 21981419

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.375

Length Thru Bore - Millimeter: 59.538
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Request A Price QTY