Page 1 of 5

Next

Compare
SF-2-3/8

COMPARE

SF-2-3/8

Description
SF-2-3/8 QD BUSHING ; 2-3/8" BORE

POWERDRIVE LLC

Part # SF-2-3/8

BDI # 740145

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.125
Length Thru Bore - Millimeter: 52.4
Length Thru Bore - Inch: 2.063
Outside Diameter - Millimeter: 79.375

Bore - Millimeter: 60.325
Bore - Inch: 2.375
Other Features: Keyway on ID | Steel
Global Part Number GPN: 567545
Bushing Series: SF

Price Inventory : In stock
Request A Price QTY
12HS 2 3/8

COMPARE

12HS 2 3/8

Description
12HS 2 3/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 12HS 2 3/8

BDI # 614965

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.75

Length Thru Bore - Millimeter: 64.287
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Request A Price QTY
13S 2 3/8

COMPARE

13S 2 3/8

Description
13S 2 3/8 SLEEVE CPLG FLANGE ; 13 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 13S 2 3/8

BDI # 615416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 111.125
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 11350 | Hytrel 47268In-Lbs

Price Inventory : Available to order
Request A Price QTY
14H 2 3/8

COMPARE

14H 2 3/8

Description
14H 2 3/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 14H 2 3/8

BDI # 615479

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.5

Length Thru Bore - Millimeter: 97.638
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 18000 | Hytrel 72480In-Lbs

Price Inventory : Available to order
Request A Price QTY
12S 2 3/8

COMPARE

12S 2 3/8

Description
12S 2 3/8 SLEEVE CPLG FLANGE ; 12 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 12S 2 3/8

BDI # 614979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: TPR 7200 | Hytrel 31500In-Lbs

Price Inventory : Available to order
Request A Price QTY