6GWBPF2 191

COMPARE

6GWBPF2 191

Description
6GWBPF2 191 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # G481

BDI # 358355

Features

Mounting Frame: 56
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 9.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Request A Price QTY
6GWBPF1 191

COMPARE

6GWBPF1 191

Description
6GWBPF1 191 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E466

BDI # 358339

Features

Mounting Frame: 56
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 9.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Request A Price QTY