Page 1 of 4

Next

Compare
1 FB56PSG3A 3 2.25 780 APG GM

COMPARE

1 FB56PSG3A 3 2.25 780 APG GM

Description
1 FB56PSG3A 3 2.25 780 APG GM GEAR MOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0130780

BDI # 287069

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 777.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 20.65

Price Inventory : Available to order
Request A Price QTY
1-1/2 FB143PSG3A 2 2.25 780 GM

COMPARE

1-1/2 FB143PSG3A 2 2.25 780 GM

Description
1-1/2 FB143PSG3A 2 2.25 780 GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP3220780

BDI # 287826

Features

Mounting Frame: FB143P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 777.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction | Class 2 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 20.65

Price Inventory : Available to order
Request A Price QTY
1/2 FB56PSG3A 1 2.25 780 APG GM

COMPARE

1/2 FB56PSG3A 1 2.25 780 APG GM

Description
1/2 FB56PSG3A 1 2.25 780 APG GM GRMTR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP1210780

BDI # 287447

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 777.8
Reducer Type: Parallel
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted

Price Inventory : Available to order
Request A Price QTY
1 FB56PSG3A 1 2.25 780 APG GM

COMPARE

1 FB56PSG3A 1 2.25 780 APG GM

Description
1 FB56PSG3A 1 2.25 780 APG GM GEAR MOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0110780

BDI # 287021

Features

Mounting Frame: FB56P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 777.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 20.65

Price Inventory : Available to order
Request A Price QTY
2 FC145PSG3A 1 2.25 780 APG GM

COMPARE

2 FC145PSG3A 1 2.25 780 APG GM

Description
2 FC145PSG3A 1 2.25 780 APG GM GEARMOTOR ; NON RETURNABLE

MASTER POWER TRANS

Part # AP0210780

BDI # 287093

Features

Mounting Frame: FC145P
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 777.8
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 47.498
Nominal Center Distance - Inch: 1.87
Other Features: Single Reduction | Class 1 | Integral Gearmotor | F Insulation Class
Mounting Method: Direct Mounted
Overall Length - Inch: 21.65

Price Inventory : Available to order
Request A Price QTY