3 3V 300 SH
Description
3 3V 300 SH V-BELT SHEAVE ; 3 GROOVES 3" OD BUSHED
Part # 3 3V 300 SH
BDI # 618282
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Reverse Mount | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580903
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
URE-CL300X25
Description
URE-CL300X25 MATERIAL HANDLING HOSE ; 3" ID PU MUST BUY 25' INCREMENTS
Part # URE-CL300X25
BDI # 24464664
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.23
Outside Diameter - Millimeter:
82.042
Other Features:
2.5" Minimum Bend Radius | Steel Wire Helix
Typical Use:
Concrete Resurfacing Dust Collection | Dust Control | Insulation Blowing | Lavatory Waste Disposal | Oil Mist Collection | Pharmaceutical Product Transfer | Wood Working | Furniture Dust and Chip Control
Inside Diameter - Millimeter:
76.2
Color:
Clear
Features
Belt Diameter - Inch:
0.375
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.05
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
9.525
VA3002
Description
VA3002 V-BELT IDLER ; 0.669" BORE 5/8" BW 1G BB 3.1" OD
Part # VA3002
BDI # 17008110
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.1
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
15.875
Belt Series:
B
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
4
Global Part Number GPN:
488048