Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Length - Millimeter:
28
Other Features:
11 Locking Screws
Length - Inch:
1.102
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Outside Diameter - Millimeter:
114.3
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
1610
Number of Grooves:
3
TW116-2
Description
TW116-2 BEARING LOCKWASHER ; 3.177" ID 4.391" OD 0.085" THICK
Part # TW116-2
BDI # 1374386
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.391
Outside Diameter - Millimeter:
111.531
Other Features:
Face Dia 3.844 | 19 Tangs
Inside Diameter - Millimeter:
80.696
C200E-293
Description
C200E-293 KEYLESS LOCKING ASSEMBLY ; 2.937" X 4.528" SELF-RELEASE
Part # C200E-293
BDI # 194200
Features
Component:
Keyless Locking Assembly
Series:
C200
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115.011
Bore - Millimeter:
74.625
Length - Millimeter:
27.991
Other Features:
14 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch:
1.102