03B-11A

COMPARE

03B-11A

Description
03B-11A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001066

BDI # 18117604

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.699

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.783
Pitch Diameter - Millimeter: 17.755
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
04B-9B

COMPARE

04B-9B

Description
04B-9B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001145

BDI # 18117665

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 0.691

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.783
Pitch Diameter - Millimeter: 17.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY