40A10H

COMPARE

40A10H

Description
40A10H ROLLER CHAIN SPROCKET ; 10HT 1.840" OD 1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A10H

BDI # 744353

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.618

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.78
Pitch Diameter - Millimeter: 41.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY