H120BTL21

COMPARE

H120BTL21

Description
H120BTL21 TAPER LOCK SPROCKET

TSUBAKI

Part # H120BTL21

BDI # 919531

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.065
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.853
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 255.651
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120TLB21

COMPARE

120TLB21

Description
120TLB21 TAPER-LOCK SPROCKET

LINN GEAR

Part # 120TLB21

BDI # 586035

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.065
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.853
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 255.651
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120TLB21H

COMPARE

120TLB21H

Description
120TLB21H TAPER-LOCK SPROCKET ; HARDENED

LINN GEAR

Part # 120TLB21H

BDI # 586018

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 10.065
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.853
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 255.651
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
120A21

COMPARE

120A21

Description
120A21 ROLLER CHAIN SPROCKET ; 21T 10.850" OD 1 1/4" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A21

BDI # 740957

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.065

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.853
Pitch Diameter - Millimeter: 255.651
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY