Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 20MM Plain Bore
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.986
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Bushed
H120B13
Description
H120B13 1-3/8 RSB ROLLER CHAIN SPROCKET ; 120 CHAIN NO. 13 TEETH 1-1/2IN PITCH
Part # H120B13
BDI # 22131161
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Rough Bore
HA120B13 X 2-1/2 KW 2SS
Description
HA120B13 X 2-1/2 KW 2SS CHAIN SPROCKET ; 13T 2-1/2IN BORE
Part # HA120B13 X 2-1/2 KW 2SS
BDI # 22493093
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
24A13
Description
24A13 X 20MM RSB RLR CHAIN SPROCKET ; POR BRITISH STANDARD
Part # 24A13
BDI # 23072604
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.268
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.2
Mounting Method:
Rough Bore