60BTL33

COMPARE

60BTL33

Description
60BTL33 TAPER LOCK SPROCKET

TSUBAKI

Part # 60BTL33

BDI # 919374

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.89
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 8.305
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 200.41
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
60A33H

COMPARE

60A33H

Description
60A33H ROLLER CHAIN SPROCKET ; 33HT 8.300" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A33H

BDI # 746626

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.89

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.305
Pitch Diameter - Millimeter: 200.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
60B33H

COMPARE

60B33H

Description
60B33H ROLLER CHAIN SPROCKET ; 33HT 8.300" OD 1" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B33H

BDI # 746943

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.89

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.305
Pitch Diameter - Millimeter: 200.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY