180B11

COMPARE

180B11

Description
180B11 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 180B11

BDI # 616318

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 7.986
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.014
Global Part Number GPN: 36027
Pitch Diameter - Millimeter: 202.844
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
180A11

COMPARE

180A11

Description
180A11 ROLLER CHAIN SPROCKET ; 2-1/4" P 11T 1-1/2" MIN PLAIN A PLATE

MARTIN SPROCKET & GR

Part # 180A11

BDI # 616296

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Pitch Diameter - Inch: 7.986
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 9.014
Global Part Number GPN: 31511
Pitch Diameter - Millimeter: 202.844
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
180A11H

COMPARE

180A11H

Description
180A11H ROLLER CHAIN SPROCKET ; W/HT

TSUBAKI

Part # 180A11

BDI # 17158800

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.986

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 9.014
Pitch Diameter - Millimeter: 202.844
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
180B11H

COMPARE

180B11H

Description
180B11H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 180B11

BDI # 17158851

Features

Chain Pitch - Inch: 2.25
Chain Size: 180
Chain Pitch - Millimeter: 57.15
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.986

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.014
Pitch Diameter - Millimeter: 202.844
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY