140B16 MTO SPLIT SPROCKET
Description
MTO SPLIT SPROCKET ; MTO SPLIT SPROCKET
Part # 140B16 MTO SPLIT SPROCKET
BDI # 20452146
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore
D40CTB70 DOUBLE SPROCKET
Description
D40CTB70 DOUBLE SPROCKET
Part # D40CTB70 DOUBLE SPROCKET
BDI # 21585645
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.433
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
160B15H 3-1/8IN DRUM SPROCKET
Description
SPROCKET
Part # 160B15H 3-1/8IN DRUM SPROCKET
BDI # 21562378
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
80C34 2-1/2 PER DWG D13369/B
Description
80C34 2-1/2 PER DWG D13369/B SPROCKET ; MTO 2-1/2" BORE 34 TEETH
Part # 80C34 2-1/2 PER DWG D13369/B
BDI # 25881606
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore