Page 1 of 6

Next

Compare
35V2360E

COMPARE

35V2360E

Description
35V2360E V-BELT PULLEY ; 23.60" OD 3 GROOVE CAST IRON E BUSHING

POWERDRIVE LLC

Part # 35V2360E

BDI # 743788

Features

Inch - Metric: Inch
Outside Diameter - Inch: 23.6
Outside Diameter - Millimeter: 599.44
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588131
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: E
Number of Grooves: 3

Price Inventory : Available to order
Request A Price QTY
48V2240J

COMPARE

48V2240J

Description
48V2240J V-BELT PULLEY ; 22.4" OD 4 GROOVE CAST IRON J BUSHING

POWERDRIVE LLC

Part # 48V2240J

BDI # 745209

Features

Inch - Metric: Inch
Outside Diameter - Inch: 22.4
Outside Diameter - Millimeter: 568.96
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: J
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY
100A54

COMPARE

100A54

Description
100A54 ROLLER CHAIN SPROCKET ; 54T 22.210" OD 1 1/2" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A54

BDI # 740541

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.498

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.211
Pitch Diameter - Millimeter: 546.05
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
80QD70-E

COMPARE

80QD70-E

Description
80QD70-E ROLLER CHAIN SPROCKET ; 1" PITCH 70T 22.87" E BUSHING

POWERDRIVE LLC

Part # 80QD70-E

BDI # 748001

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 22.289
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 22.867
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 566.15
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
88V2240M

COMPARE

88V2240M

Description
88V2240M V-BELT PULLEY ; 22.40" OD 8 GROOVE CAST IRON M BUSHING

POWERDRIVE LLC

Part # 88V2240M

BDI # 748166

Features

Inch - Metric: Inch
Outside Diameter - Inch: 22.4
Outside Diameter - Millimeter: 568.96
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style

Global Part Number GPN: 588965
Mounting Method: Bushed
Belt Series: 8V
Bushing Size: M
Number of Grooves: 8

Price Inventory : Available to order
Request A Price QTY