Page 1 of 2

Next

Compare
2 SPA 112 1610

COMPARE

2 SPA 112 1610

Description
MARTIN SPROCKET & GR 2 SPA 112 1610

MARTIN SPROCKET & GR

Part # 2 SPA 112 1610

BDI # 23939417

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4.646
Outside Diameter - Millimeter: 118
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: SPA
Bushing Size: 1610
Number of Grooves: 2

Price Inventory : Available to order
Request A Price QTY
05B-45A

COMPARE

05B-45A

Description
05B-45A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001322

BDI # 18117842

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.515

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646
Pitch Diameter - Millimeter: 114.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-45B

COMPARE

05B-45B

Description
05B-45B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001323

BDI # 18117843

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.515

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646
Pitch Diameter - Millimeter: 114.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
05B-2-45A

COMPARE

05B-2-45A

Description
05B-2-45A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001250

BDI # 18117762

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.515

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646
Pitch Diameter - Millimeter: 114.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 05B-1A45

COMPARE

PHS 05B-1A45

Description
PHS 05B-1A45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A45

BDI # 1284458

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.515

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646
Pitch Diameter - Millimeter: 114.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY