P28-14MGT-115-MPB
Description
P28-14MGT-115-MPB SYNCHRONOUS PULLEY ; 28GROVES 14MM P 115MM W
Part # P28-14MGT-115-MPB
BDI # 1125581
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
125.222
Face Width - Inch:
4.93
Belt Pitch:
14 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Rough Bore
14MX-28S-37
Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37
Part # 14MX-28S-37
BDI # 1094879
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
F14M-28S-20
Description
F14M-28S-20 SYNCHRONOUS PULLEY ; 14MM P 28GROVES
Part # F14M-28S-20
BDI # 1124134
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.16
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
F28-14MGT-40-SK
Description
F28-14MGT-40-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 28T 40MM W BORED
Part # F28-14MGT-40-SK
BDI # 1124164
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
F28-14MGT-55-SK
Description
F28-14MGT-55-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 28GROVES 14MM P 55MM W
Part # F28-14MGT-55-SK
BDI # 1124165
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
137.211
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed