8MX180S36-3020

COMPARE

8MX180S36-3020

Description
8MX180S36-3020 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 36MMW BORE 3020 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S36-3020

BDI # 21977060

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.83
Face Width - Inch: 0.072

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Request A Price QTY
8MX180S62-3525

COMPARE

8MX180S62-3525

Description
8MX180S62-3525 SYNCHRONOUS BELT PULLEY ; 8MMP 118T 18.05" PD 62MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 8MX180S62-3525

BDI # 21977062

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 2.88
Face Width - Inch: 0.113

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Request A Price QTY
F8MX180S21-SF

COMPARE

F8MX180S21-SF

Description
F8MX180S21-SF SYNCHRONOUS BELT PULLEY ; 8MMP 180T 18.04" PD 21MMW BORED SF BUSH

MARTIN SPROCKET & GR

Part # F8MX180S21-SF

BDI # 21979078

Features

Pitch Diameter - Inch: 0.71
Inch - Metric: Metric
Outside Diameter - Inch: 0.708
Face Width - Millimeter: 1.2
Face Width - Inch: 0.047

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 18.046
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Request A Price QTY