Page 1 of 2

Next

Compare
140B12H

COMPARE

140B12H

Description
140B12H ROLLER CHAIN SPROCKET ; RS140-1B12T W/HARDENED TOOTH

TSUBAKI

Part # 140B12H

BDI # 17158697

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.581
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 171.755
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
H28BA12

COMPARE

H28BA12

Description
28BA12 ; POR SB 32MM HARDENED SPROCKET

TSUBAKI

Part # H28BA12

BDI # 921565

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.761
Inch - Metric: Metric

Material: Carbon Steel
Outside Diameter - Inch: 7.581
Other Features: BS/DIN Sprocket
Pitch Diameter - Millimeter: 171.74
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
140SF12H

COMPARE

140SF12H

Description
140SF12H ROLLER CHAIN SPROCKET ; 1-3/4" P 12T SF BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140SF12H

BDI # 919862

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.581
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 171.755
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
140BTL12H

COMPARE

140BTL12H

Description
140BTB12

TSUBAKI

Part # 140BTB12

BDI # 919118

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 6.762
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 7.581
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 171.755
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
H140B12F X 2-15/16

COMPARE

H140B12F X 2-15/16

Description
H140B12 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 12 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H140B12F X 2-15/16

BDI # 21971750

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.762

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.581
Pitch Diameter - Millimeter: 171.755
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY