100TLB35

COMPARE

100TLB35

Description
100TLB35 TAPER-LOCK SPROCKET

LINN GEAR

Part # 100TLB35

BDI # 586002

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.639
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 354.2
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100BTB35

COMPARE

100BTB35

Description
100BTB35 ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 35 TEETH TAPER LOCK

IWIS DRIVE SYSTEMS

Part # 80063831

BDI # 20638691

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.639
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 354.2
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
H100TB35

COMPARE

H100TB35

Description
H100TB35 TAPER LOCK SPROCKET ; 1-1/4" PITCH 35-TEETH

TSUBAKI

Part # 100TB35

BDI # 21472622

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 13.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 14.639
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 354.2
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
100A35H

COMPARE

100A35H

Description
100A35H ROLLER CHAIN SPROCKET ; 35HT 14.640" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A35H

BDI # 740535

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY