TCN-03-F
Description
TCN-03-F BEARING LOCKNUT ; ONE-PIECE 03 AFBMA INDUSTRY STD STEEL
Part # TCN-03-F
BDI # 801606
Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Black Oxide Steel | One Piece Split | M5 X 16 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.438
Nominal Thickness - Millimeter:
11.125
SC-11S
Description
SC-11S CLAMP LOCK COLLAR ; STAINLESS STEEL FULL SPLIT W/SCREW
Part # SC-11S
BDI # 968407
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
17.475
Other Features:
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
CC-11S
Description
CC-11S CLAMP LOCK COLLAR ; STAINLESS STEEL SINGLE SPLIT W/SCREW
Part # CC-11S
BDI # 968205
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
17.475
Other Features:
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
CC-12S
Description
CC-12S CLAMP LOCK COLLAR ; STAINLESS STEEL SINGLE SPLIT W/SCREW
Part # CC-12S
BDI # 968206
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
19.05
Other Features:
Corrosion Resistance | Bright Finished | Stainless Steel Socket Head Cap Screw
CC-11
Description
CC-11 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT W/ LOCKING SCREW
Part # CC-11
BDI # 968103
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Bore - Millimeter:
17.475
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw