Page 1 of 2

Next

Compare
20B43

COMPARE

20B43

Description
20B43 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20B43

BDI # 617147

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 17.124
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.829
Other Features: Simplex Type
Global Part Number GPN: 570002
Pitch Diameter - Millimeter: 434.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20A43

COMPARE

20A43

Description
20A43 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 20A43

BDI # 617057

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Pitch Diameter - Inch: 17.124
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 17.829
Other Features: Simplex Type
Global Part Number GPN: 569574
Pitch Diameter - Millimeter: 434.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
100A43

COMPARE

100A43

Description
100A43 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A43

BDI # 614100

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 17.125
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.829
Global Part Number GPN: 31387
Pitch Diameter - Millimeter: 434.975
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
20B-43A

COMPARE

20B-43A

Description
20B-43A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101004493

BDI # 18120823

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.124

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.829
Pitch Diameter - Millimeter: 434.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
PHS 20B-1A43

COMPARE

PHS 20B-1A43

Description
PHS 20B-1A43 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A43

BDI # 1286632

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 17.124

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 17.829
Pitch Diameter - Millimeter: 434.96
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY