085B-19B

COMPARE

085B-19B

Description
085B-19B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002009

BDI # 18118513

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.038

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.287
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-19A

COMPARE

081B-19A

Description
081B-19A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001801

BDI # 18118316

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.038

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.287
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
081B-19B

COMPARE

081B-19B

Description
081B-19B ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001802

BDI # 18118317

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.038

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.287
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
085B-19A

COMPARE

085B-19A

Description
085B-19A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002008

BDI # 18118512

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.038

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.287
Pitch Diameter - Millimeter: 77.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY