KMTA 12

COMPARE

KMTA 12

Description
KMTA 12 BRG LOCKNUT

SKF

Part # KMTA 12

BDI # 1421664

Features

Thread Size: M60 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 3.307
Outside Diameter - Millimeter: 84
Other Features: Precision | Three M8 Locking Pins

Nominal Thickness - Inch: 0.945
Nominal Thickness - Millimeter: 24

Price Inventory : Available to order
Request A Price QTY
PL075X084 EF

COMPARE

PL075X084 EF

Description
PL075X084 EF KEYLESS LOCK BUSHING

TSUBAKI

Part # PL075X084EF

BDI # 22382109

Features

Component: Keyless Screw Locking Assembly
Series: EF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Bore - Millimeter: 75
Length - Millimeter: 54.508
Other Features: 10 Locking Screws | Self Centering | Thin Profile
Length - Inch: 2.146

Price Inventory : Available to order
Request A Price QTY
SLD 350 MM 75X84

COMPARE

SLD 350 MM 75X84

Description
SLD 350 MM 75X84 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790498533

BDI # 599463

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Bore - Millimeter: 75
Length - Millimeter: 14
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.551

Price Inventory : Available to order
Request A Price QTY
PL065X084TF

COMPARE

PL065X084TF

Description
PL065X084TF POWER LOCK

TSUBAKI

Part # PL065X084TF

BDI # 24539334

Features

Component: Keyless Screw Locking Assembly
Series: TF
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Bore - Millimeter: 65
Length - Millimeter: 80.01
Other Features: Power-Lock
Length - Inch: 3.15

Price Inventory : Available to order
Request A Price QTY
SLD 1900 MM 65X84

COMPARE

SLD 1900 MM 65X84

Description
SLD 1900 MM 65X84 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # 69790498464

BDI # 599235

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Bore - Millimeter: 65
Length - Millimeter: 75
Other Features: 10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 2.953

Price Inventory : Available to order
Request A Price QTY