906-656881

COMPARE

906-656881

Description
906-656881 ROLLER ; NON-RETURNABLE

REXNORD

Part # 10148248

BDI # 24109493

Features

Roller Width - Inch: 3.03
Series: 906
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 73.66
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 15.875
Shaft Dia/Bore - Inch: 0.625
Roller Type: Single
Roller Material: Acetal
Other Features: 60 Shore Hardness Tan Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter

Price Inventory : Available to order
Request A Price QTY
906-656721

COMPARE

906-656721

Description
906-656721 CONVEYOR ROLLER ; NON-RETURNABLE 906 OD2.9XID5/8IN 2MATL

REXNORD

Part # 10148246

BDI # 26252637

Features

Roller Width - Inch: 3.03
Series: 906
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 73.66
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 15.875
Shaft Dia/Bore - Inch: 0.625
Roller Type: Single
Roller Material: Acetal
Other Features: Thermoplastic Rubber Surface | Tan Color Hub

Price Inventory : Available to order
Request A Price QTY
906-656891

COMPARE

906-656891

Description
906-656891 ROLLER ; NON-RETURNABLE

REXNORD

Part # 10148249

BDI # 24109495

Features

Roller Width - Inch: 3.03
Series: 906
Bearing Type: Sleeve Bearing
Roller Diameter - Millimeter: 73.66
Inch - Metric: Inch

Shaft Dia/Bore - Millimeter: 19.05
Shaft Dia/Bore - Inch: 0.75
Roller Type: Single
Roller Material: Acetal
Other Features: 60 Shore Hardness Grey Thermoplastic Rubber Surface Hub | 3.5" Flange Diameter

Price Inventory : Available to order
Request A Price QTY