B4-CIT-42SB
Description
B4-CIT-42SB TROUGHING IDLER ROLLER ; CI 42" BELT W 4" RLR
Part # B4-CIT-42SB
BDI # 23174135
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
B4-CIFL-16SB
Description
B4-CIFL-16SB FLAT CARRIER ROLLER ; CI 16" BELT W 4" RLR
Part # B4-CIFL-16SB
BDI # 23179632
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
B5-CIFL-16SB
Description
B5-CIFL-16SB FLAT CARRIER ROLLER ; CI 16" BELT W 5" RLR
Part # B5-CIFL-16SB
BDI # 23178588
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
406.4
Product Name:
Roller
D5-FSTEI-18.56
Description
D5-FSTEI-18.56 IMP TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D5-FSTEI-18.56
BDI # 23157156
Features
Roller Width - Inch:
18.56
Roller Width - Millimeter:
471.424
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-CSTEI-18.50
Description
D5-CSTEI-18.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D5-CSTEI-18.50
BDI # 23163300
Features
Roller Width - Inch:
18.5
Roller Width - Millimeter:
469.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller