Page 1 of 12

Next

Compare
NNTR70X180X85-2ZL

COMPARE

NNTR70X180X85-2ZL

Description
NNTR70X180X85-2ZL CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # NNTR70X180X85-2ZL

BDI # 1175811

Features

Roller Width - Inch: 3.268
Roller Width - Millimeter: 83
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 180
Roller Diameter - Inch: 7.087
Other Features: Full Complement | Contact Lip Seal
Global Part Number GPN: 239809

Price Inventory : Available to order
Loading Price
QTY
YCRSR-96

COMPARE

YCRSR-96

Description
YCRSR-96 CAM YOKE ROLLER NEEDLE BEARING ; 2.25" ID X 6.0" OD X 3.25" WD SEALED

CONSOLIDATED BEARING

Part # YCRSR-96

BDI # 22135025

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement
Global Part Number GPN: 0

Price Inventory : Available to order
Loading Price
QTY
NUKR62.2SK

COMPARE

NUKR62.2SK

Description
NUKR62.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR62.2SK

BDI # 1088258

Features

Roller Width - Inch: 3.15
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
YCRS-96

COMPARE

YCRS-96

Description
YCRS-96 CAM YOKE ROLLER NEEDLE BEARING

CONSOLIDATED BEARING

Part # YCRS-96

BDI # 210976

Features

Roller Width - Inch: 3.25
Roller Width - Millimeter: 82.55
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 57.15
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
PTRY 7

COMPARE

PTRY 7

Description
PTRY 7 PLAIN TRACK ROLLER ; YOKE STYLE TRB TYPE 7" RLR DIA

RBC BEARINGS

Part # PTRY 7

BDI # 23207639

Features

Roller Width - Inch: 3.75
Roller Width - Millimeter: 95.25
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Bore - Millimeter: 69.85
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Rolling Element: Taper Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY