E7-45TSA-96-04

COMPARE

E7-45TSA-96-04

Description
E7-45TSA-96-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 96" BELT WIDTH (SMARTCATALOG)

MARTIN SPROCKET & GR

Part # E7-45TSA-96-04

BDI # 26374736

Features

Roller Width - Inch: 33.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
E7-20TSA-96-04

COMPARE

E7-20TSA-96-04

Description
E7-20TSA-96-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 96" BELT WIDTH (SMARTCATALOG)

MARTIN SPROCKET & GR

Part # E7-20TSA-96-04

BDI # 26374660

Features

Roller Width - Inch: 33.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
E7-35TSA-96-04

COMPARE

E7-35TSA-96-04

Description
E7-35TSA-96-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 96" BELT WIDTH (SMARTCATALOG)

MARTIN SPROCKET & GR

Part # E7-35TSA-96-04

BDI # 26386906

Features

Roller Width - Inch: 33.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
E6-35TSA-96-07

COMPARE

E6-35TSA-96-07

Description
E6-35TSA-96-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 96" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-35TSA-96-07

BDI # 21977372

Features

Roller Width - Inch: 33.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY
E6-20TSA-96-07

COMPARE

E6-20TSA-96-07

Description
E6-20TSA-96-07 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E

MARTIN SPROCKET & GR

Part # E6-20TSA-96-07

BDI # 21977684

Features

Roller Width - Inch: 33.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 105
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Request A Price QTY