VCR-7-1/2-E

COMPARE

VCR-7-1/2-E

Description
VCR-7-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC

SMITH BEARING

Part # VCR-7-1/2-E

BDI # 24318905

Features

Roller Width - Inch: 3
Thread Size: 2-1/4-12
Stud Diameter - Inch: 2.25
Stud Diameter - Millimeter: 57.15
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 190.5
Roller Diameter - Inch: 7.5

Price Inventory : Available to order
Request A Price QTY
VCR-8-1/2-E

COMPARE

VCR-8-1/2-E

Description
VCR-8-1/2-E TRACK ROLLER BEARING ; V-GROOVE STUD TYPE ECCENTRIC

SMITH BEARING

Part # VCR-8-1/2-E

BDI # 24318907

Features

Roller Width - Inch: 3
Thread Size: 2-1/4-12
Stud Diameter - Inch: 2.25
Stud Diameter - Millimeter: 57.15
Roller Width - Millimeter: 76.2

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 215.9
Roller Diameter - Inch: 8.5

Price Inventory : Available to order
Request A Price QTY
CR-6-XBC

COMPARE

CR-6-XBC

Description
CR-6-XBC CAM FOLLOWER BEARING ; 6" ROLLER OD 3.25" WD 2-1/2-12 UNF THRD

SMITH BEARING

Part # CR-6-XBC

BDI # 25163735

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.25
Stud Diameter - Millimeter: 57.15
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement

Price Inventory : Available to order
Request A Price QTY