Page 1 of 12

Next

Compare
22232 CCK/C3W33

COMPARE

22232 CCK/C3W33

Description
22232 CCK/C3W33 SPHR ROLLER BRG ; 160MM BORE 290MM OD 80MM WID

SKF

Part # 22232 CCK/C3W33

BDI # 1418128

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.417
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,549.35 / each QTY
23226 CC/C3W33

COMPARE

23226 CC/C3W33

Description
23226 CC/C3W33 SPHR ROLLER BRG ; 130MM BORE 230MM OD 80MM WID SHAFT MOUNT

SKF

Part # 23226 CC/C3W33

BDI # 1418107

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,356.12 / each QTY
24032 CC/C4W33

COMPARE

24032 CC/C4W33

Description
24032 CC/C4W33 SPHR ROLLER BRG ; 160MM BORE 240MM OD 80MM WID SHAFT MOUNT

SKF

Part # 24032 CC/C4W33

BDI # 1265256

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,518.17 / each QTY
22322 E/C3

COMPARE

22322 E/C3

Description
22322 E/C3 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID SHAFT MOUNT

SKF

Part # 22322 E/C3

BDI # 1415948

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.449
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,169.97 / each QTY
H242610-2

COMPARE

H242610-2

Description
H242610-2 TAPERED ROLLER BEARING CUP ; PRECISION 13-1/4" OD 3-1/16" WD

TIMKEN

Part # H242610-2

BDI # 1356758

Features

Component: Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 13.25
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 336.55
Other Features: Heavy Duty
Global Part Number GPN: 645739
Precision Class: Standard
Basic Number: H242610

Price Inventory : In stock
$ 959.88 / each QTY