E2M ELEMENT OMEGA 7300005M
Description
E2M ELEMENT OMEGA 7300005M ; NON-RETURNABLE
Part # E2M ELEMENT OMEGA 7300005M
BDI # 18143309
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 46
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089
ES2-RM HSU ELEMENT OMEGA 7300075MHSU
Description
ES2-RM HSU ELEMENT OMEGA 7300075MHSU ; NON-RETURNABLE
Part # ES2-RM HSU ELEMENT OMEGA 7300075MHSU
BDI # 18143525
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089
ES2-R HSU ELEMENT OMEGA 7300075HSU
Description
ES2-R HSU ELEMENT OMEGA 7300075HSU ; NON-RETURNABLE
Part # ES2-R HSU ELEMENT OMEGA 7300075HSU
BDI # 21575262
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 4
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
ES2-RM ELEMENT OMEGA
Description
ES2-RM ELEMENT OMEGA ; NON-RETURNABLE 7300075M
Part # ES2-RM ELEMENT OMEGA
BDI # 18143524
Features
Component:
Spacer Element
Width - Millimeter:
129.261
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
3.504
Outside Diameter - Millimeter:
89
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 100
Coupling Type:
Elastomeric Coupling
Torque:
22Nm
Width - Inch:
5.089
E2 HSU ELEMENT OMEGA 7300005HSU
Description
E2 HSU ELEMENT OMEGA 7300005HSU ; NON-RETURNABLE
Part # E2 HSU ELEMENT OMEGA 7300005HSU
BDI # 18143305
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089