NU312-E-XL-TVP2
Description
NU312-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 60MM X 130MM X 31MM POLYAMIDE CAGE
Part # NU312-E-XL-TVP2
BDI # 1164594
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449098
Number of Rows of Rollers:
Single Row
Features
Series:
TG-02
Track Width - Millimeter:
30.226
Length - Feet:
8
Track Width - Inch:
1.19
Height - Millimeter:
27.178
Height - Inch:
1.07
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Price is per Foot | 14 Gauge
Product Name:
Chain Guide