Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
2.827
Voltage:
24 VDC
SY3340-5LOU-Q
Description
SY3340-5LOU-Q ; MÁGNESSZELEP5/3-AS KÖZÉPHELYZETBEN
Part # SY3340-5LOU-Q
BDI # 21913481
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Closed Center/Out Position
Overall Length - Inch:
4.217
Voltage:
24 VDC
SY3540-5LOU-Q
Description
SY3540-5LOU-Q SOLENOID VALVE ; 5/3 24VDC RUBBER SEAL BASE MOUNT
Part # SY3540-5LOU-Q
BDI # 17865801
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | In/Pressure Center/Out Position
Overall Length - Inch:
4.217
Voltage:
24 VDC
VQC1301N-51
Description
VQC1301N-51 SOLENOID VALVE ; 5/3 24VDC PLUG IN RUBBER SEAL
Part # VQC1301N-51
BDI # 17877624
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.16 - 0.18 Cv Factor | Negative Common | With Light and Surge Voltage Suppressor | Non Locking Push Type
Overall Length - Inch:
3.406
Voltage:
24 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
Dual 3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Dual Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid
Overall Length - Inch:
2.835
Voltage:
24 VDC