SY7140-SWO-02
Description
SY7140-SWO-02 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY7140-SWO-02
BDI # 26402185
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | M8 Connector without Cable
Overall Length - Inch:
4.295
Voltage:
5 VDC
SY7140-3HZ-03N
Description
SY7140-3HZ-03N 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # SY7140-3HZ-03N
BDI # 25810077
Features
Port Type:
3/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Grommet - 600MM Lead Wire | With Light/Surge Voltage Suppressor
Overall Length - Inch:
4.081
Voltage:
110/50-60 VAC
VQ4201R-5W
Description
VQ4201R-5W SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC
Part # VQ4201R-5W
BDI # 17877006
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.1 - 2 Cv Factor | Without Plug In Sub Plate | Dusttight Low Jetproof IP65 Enclosure | Non Locking Push Type | With Light and Surge Voltage Suppressor | External Pilot Function
Overall Length - Inch:
5.866
Voltage:
24 VDC
SY5401-51-WO-02N
Description
SY5401-51-WO-02N VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY5401-51-WO-02N
BDI # 27618152
SY5A0R-5U1-B-NA
Description
SY5A0R-5U1-B-NA VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY5A0R-5U1-B-NA
BDI # 27620629
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Dual Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Non-Polar Light/Surge Voltage Suppressor | External Pilot
Overall Length - Inch:
4.071
Voltage:
24 VDC