VQ7-6-FG-S-3ZO-Q
Description
VQ7-6-FG-S-3ZO-Q ; ISO1 MÁGNESSZELEP5/2-ES MONOSTABIL
Part # VQ7-6-FG-S-3ZO-Q
BDI # 21915079
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9 - 1.1 Cv Factor | DIN terminal Block Without Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch:
4.744
Voltage:
24 VDC
VQZ1820B-5LO1-C4-Q
Description
VQZ1820B-5LO1-C4-Q ; MÁGNESSZELEP 3/2
Part # VQZ1820B-5LO1-C4-Q
BDI # 21915161
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | High Speed Response | Non Locking Style | CE Marked
Overall Length - Inch:
3.228
Voltage:
24 VDC
VQZ332-5LO1-C8-Q
Description
VQZ332-5LO1-C8-Q ; MÁGNESSZELEP 3/2
Part # VQZ332-5LO1-C8-Q
BDI # 21915199
Features
Port Type:
8 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.87 - 0.72 Cv Factor | Body Ported | L Plug Connector With Light/Surge Voltage Suppressor | Standard | Non Locking Style
Overall Length - Inch:
4.094
Voltage:
24 VDC
VX3324-02F-5DO1
Description
VX3324-02F-5DO1 ; MÁGNESSZELEP 3/2
Part # VX3324-02F-5DO1
BDI # 21915283
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17 Cv Factor | 2.2MM Orifice Size | Air - Water Fluid | Common Open | Class B | DIN Terminal Without Connector
Overall Length - Inch:
2.126
Voltage:
24 VDC
Features
Port Type:
12 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
1.5 Cv Factor | DIN Terminal With Surge Voltage Suppressor
Overall Length - Inch:
2.638
Voltage:
24 VDC