VXD253LZ2AXB
Description
VXD253LZ2AXB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)
Part # VXD253LZ2AXB
BDI # 25763502
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 20MM Orifice Size | Oil Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Bracket | With Light
Overall Length - Inch:
2.972
Voltage:
24 VDC
VXD253MGBXB
Description
VXD253MGBXB, PILOT OP 2 PORT SOLENOID VALVE (N.C.) (SMARTCATALOG)
Part # VXD253MGBXB
BDI # 25613163
Features
Port Type:
3/4" NPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
9.5 Cv Factor | 20MM Orifice Size | Oil Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Bracket
Overall Length - Inch:
2.972
Voltage:
24 VDC
VXZ245FCB
Description
VXZ245FCB, PILOT OP 2 PORT SOLENOID VALVE, (N.C.) (SMARTCATALOG)
Part # VXZ245FCB
BDI # 25763845
Features
Port Type:
1/2" NPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.3 Cv Factor | 15MM Orifice Size | Heated Water Fluid | Zero Differential Pressure | Normally Closed | Grommet With Surge Voltage Suppressor | Class H
Overall Length - Inch:
2.756
Voltage:
110/50-60 VAC
VX3130M-01-5GS1
Description
VX3130M-01-5GS1, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Part # VX3130M-01-5GS1
BDI # 27155453
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.2 Cv Factor | 3MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet With Surge Voltage Suppressor
Overall Length - Inch:
1.535
Voltage:
24 VDC
SY5100-5U1-W3-02-NA
Description
SY5100-5U1-W3-02-NA, VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY5100-5U1-W3-02-NA
BDI # 27161843
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Non-Polar Light/Surge Voltage Suppressor
Overall Length - Inch:
4.071
Voltage:
24 VDC