SY9220-5YO-C10F-Q
Description
SY9220-5YO-C10F-Q ; MÁGNESSZELEP5/2-ES BISTABIL
Part # SY9220-5YO-C10F-Q
BDI # 21913583
Features
Port Type:
10 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Body Ported | DIN Terminal without Connector
Overall Length - Inch:
8.102
Voltage:
24 VDC
SY9240-5YO-Q
Description
SY9240-5YO-Q ; MÁGNESSZELEP5/2-ES BISTABIL
Part # SY9240-5YO-Q
BDI # 21913587
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | In/Out Position
Overall Length - Inch:
7.386
Voltage:
24 VDC
VQ7-8-FG-S-3ZRO-Q
Description
VQ7-8-FG-S-3ZRO-Q ; ISO2 MÁGNESSZELEP5/2-ES MONOSTABIL
Part # VQ7-8-FG-S-3ZRO-Q
BDI # 21915119
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3 - 3.3 Cv Factor | DIN terminal Block Without Connector | Without Sub Plate | Indicator Light With Surge Voltage Suppressor
Overall Length - Inch:
6.063
Voltage:
24 VDC
Features
Port Type:
1/4" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
1.969
Voltage:
24 VDC
Features
Port Type:
1/2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 15MM Orifice Size | Water Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch:
2.756
Voltage:
230/50-60 VAC