Features
Port Type:
1-1/2" G
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | Din Terminal with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
5.197
Voltage:
24 VDC
PVQ13-5L-08-M5-A
Description
PVQ13-5L-08-M5-A ; PROPORCIONÁLIS MÁGNESSZELEP
Part # PVQ13-5L-08-M5-A
BDI # 21912994
Features
Port Type:
M5
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed | Base Mounted | With Sub Plate
Overall Length - Inch:
1.5
Voltage:
24 VDC
CJM-5/2-1/4-FH;6159
Description
CJM-5/2-1/4-FH NR. 6159 ; POR
Part # CJM-5/2-1/4-FH ; 6159
BDI # 15077518
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.33/0.39 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch:
6.283
Voltage:
24 VDC
JMFH-5-PK-3;4447
Description
JMFH-5-PK-3 ; 4447 AIR SOLENOID VALVE
Part # JMFH-5-PK-3 ; 4447
BDI # 15060492