CPE10-M1BH-5L-QS-6;196883
Description
CPE10-M1BH-5L-QS-6 ; 196883 ; AIR SOLENOID VALVE 5/2 MONOSTABLE
Part # 196883
BDI # 15040236
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.8 Cv Factor | 350 L/Min Flow Rate | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Square Plug Socket | Internal Air Pilot | QS-6 Fitting
Overall Length - Inch:
3.417
Voltage:
24 VDC
CPE10-M1BH-3OL-M7;196917
Description
CPE10-M1BH-3OL-M7 ; 196917 ; AIR SOLENOID VALVE
Part # CPE10-M1BH-3OL-M7 ; 196917
BDI # 20071926
Features
Port Type:
M7
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Compact Performance | 10MM Width
Voltage:
24 VDC
Overall Width - Inch:
0.394
CPE18-M3H-5J-1/4;163787
Description
CPE18-M3H-5J-1/4 SZELEP ; FESTO CPE18-M3H-5J-1/4 SZELEP
Part # 163787
BDI # 1469624
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 1300 L/Min Flow Rate | Reversible | Through Hole Mounting | -5 To 50 Deg C Ambient Temperature | Internal Air Pilot
Overall Length - Inch:
6.417
Voltage:
230 VAC
VSVA-B-B52-H-A1-1R5L;534557
Description
VSVA-B-B52-H-A1-1R5L ; 534557 ; AIR SOLENOID VALVE
Part # VSVA-B-B52-H-A1-1R5L NR. 534557
BDI # 15040259
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Piston | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
750 L/Min Flow Rate | Sub Base Mounting | Non Detenting | ISO Size 01 | Central Plug M12X1 | Integrated LED | -5 To 50 Deg C Ambient Temperature
Overall Length - Inch:
4.429
Voltage:
24 VDC
VUVS-L20-M52-AD-G18-F7;575249
Description
VUVS-L20-M52-AD-G18-F7 ; 575249 ; AIR SOLENOID VALVE
Part # VUVS-L20-M52-AD-G18-F7 ; 575249
BDI # 24019175