MSFG-24-EX;536931
Description
MSFG-24-EX ; 536931 ; AIR SOLENOID VALVE COIL
Part # 536931
BDI # 20209000
VUVS-L25-P53C-MD-G14-F8-1C1;575525
Description
VUVS-L25-P53C-MD-G14-F8-1C1 ; 575525 ; AIR SOLENOID VALVE
Part # 575525
BDI # 20211198
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1200 L/Min Flow Rate | In-Line | Universal | Non-Reversible | Internal Air Pilot
Overall Length - Inch:
7.886
Voltage:
24 VDC
MHE2-MS1H-3/2G-M7;196131
Description
MHE2-MS1H-3/2G-M7 ; 196131 ; SOLENOID VALVE 3/2-WAY 100L/MIN FLOW
Part # 196131
BDI # 20209813
Features
Port Type:
M7
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed
Voltage:
24 VDC
MHE4-M1H-3/2G-1/4-K;525188
Description
MHE4-M1H-3/2G-1/4-K ; 525188 ; AIR SOLENOID VALVE
Part # MHE4-M1H-3/2G-1/4-K ; 525188
BDI # 20210003
Features
Port Type:
1/4" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | 2.5M Moulded Cable
Voltage:
24 VDC
CPE10-M1BH-5/3G-QS6-B;533153
Description
CPE10-M1BH-5/3G-QS6-B ; 533153 ; AIR SOLENOID VALVE
Part # 533153
BDI # 20210048
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Manual - Spring | Solenoid - Air Pilot - Manual - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Compact Performance | 10MM Width
Voltage:
24 VDC
Overall Width - Inch:
0.394