![R01-AF 240X270X15 ECORUBBER VITON](/medias/INDXXXSEALXX-OIL-C-R-R01-AF-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjF8aW1hZ2UvanBlZ3xhREU0TDJoaU9TOHhNREE1TURBMU1qWTBPRGs1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNREZmUVVaZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8MjI3ODQxODJjM2NiYzNiOGU4MzMzMTIwOGIzYzNhYzk3YzE4NGVlNTM2ZjRlZWFiZDFhNGM1ZTBiMTFhNWU1OQ)
![R01-AF 240X270X15 ECORUBBER VITON](/medias/INDXXXSEALXX-OIL-C-R-R01-AF-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjF8aW1hZ2UvanBlZ3xhREU0TDJoaU9TOHhNREE1TURBMU1qWTBPRGs1TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOZlVsOVNNREZmUVVaZk1WOVhVMTh6TURCNE16QXdMbXB3Wnd8MjI3ODQxODJjM2NiYzNiOGU4MzMzMTIwOGIzYzNhYzk3YzE4NGVlNTM2ZjRlZWFiZDFhNGM1ZTBiMTFhNWU1OQ)
SKF
SKF
R01-AF 240X270X15 ECORUBBER VITON
SKF SKF
Description
SKF R01-AF 240X270X15 ECORUBBER VITON
240MM Shaft Dia; 270MM Housing Bore; 15MM Nominal Width; Ecorubber Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AF Seal Design Code
Part #
R01-AF 240X270X15 ECORUBBER VITON
BDI #
20100915
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/R01-AF-240X270X15-ECORUBBER-VITON/p/20100915
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
Product Group - BDI
S02250
Generic Design Code
C_R_R01-AF
Lip Material
Ecorubber Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Rubber
Seal Design Code
R01-AF
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Weight / LBS
0.001
Long Description
240MM Shaft Dia; 270MM Housing Bore; 15MM Nominal Width; Ecorubber Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Rubber Case; R01-AF Seal Design Code
Shaft Diameter
9.449 Inch | 240 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Housing Bore
10.63 Inch | 270 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh