23152EJW33W45AC3
Description
23152EJW33W45AC3 SPHERICAL RLR BRG ; 260MM ID 440MM OD 144MM WD
Part # 23152EJW33W45AC3
BDI # 21723356
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
JRN-5248-WM-107 R6
Description
JRN-5248-WM-107 R6 CYLINDRICAL RLR BRG ; SGL ROW
Part # JRN-5248-WM-107 R6
BDI # 1361284
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
291750-3
Description
291750-3 TAPERED ROLLER BEARING CUP ; NON RETURNABLE SINGLE 12-18 OD
Part # 291750-3
BDI # 1330158
Features
Component:
Cup
Width - Millimeter:
39.7
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Precision Class:
Class 3
Width - Inch:
1.563
Basic Number:
291750 #3
MSE800BXHFS
Description
MSE800BXHFS FLANGE BLK CYL RLR BEARING ; POR 8" BORE EXPANSION W/SEAL
Part # MSE800BXHFS
BDI # 22826680
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.752
Length Thru Bore - Millimeter:
156
Length Thru Bore - Inch:
6.142
Other Features:
Single Row | Split Roller | Medium Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
HM252343-90131
Description
HM252343-90131 TAPERED ROLLER BRG ASSY ; NON RETURNABLE 2-ROW 12-18 OD
Part # HM252343-90131
BDI # 1358750
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
16.625
Outside Diameter - Millimeter:
422.275
Bore - Millimeter:
254
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
659476
Assembly Components:
HM252343 (2) | HM252310CD (1) | HM252343XB (1)
Basic Number:
HM252343
Precision Class:
Standard