240/710YMDWEW33W45AC3
Description
240/710YMDWEW33W45AC3 SPHERICAL RLR BRG ; POR NON RETURNABLE 900MM OD
Part # 240/710YMDWEW33W45AC3
BDI # 24623935
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
275RIU808R3
Description
275RIU808R3 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 27.5" ID X 40" OD
Part # 275RIU808R3
BDI # 1329544
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
40
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456353
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
EE763330-90017
Description
EE763330-90017 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD
Part # EE763330-90017
BDI # 1355540
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
41
Outside Diameter - Millimeter:
1041.4
Bore - Millimeter:
838.2
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
658892
Assembly Components:
EE763330 (1) | 763410 (1)
Basic Number:
EE763330
Precision Class:
Standard
310TVL625 AA411
Description
310TVL625 AA411 THRUST BALL BEARING
Part # 310TVL625 AA411
BDI # 17201238
Features
Height - Millimeter:
139.7
Bore 1 - Inch:
31
Bore 2 - Millimeter:
893.775
Height - Inch:
5.5
Bore 2 - Inch:
35.188
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
40.375
Other Features:
Single Row | Angular Contact
Cage Material:
Bronze