PHP 56-14M-170TB
Description
PHP 56-14M-170TB PULLEY ; NON-RETURNABLE
Part # PHP 56-14M-170TB
BDI # 1289795
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
263
Inch - Metric:
Metric
Outside Diameter - Inch:
9.724
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed
PHP 56-14M-40RSB
Description
PHP 56-14M-40RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-14M-40RSB
BDI # 1290056
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
54
Face Width - Inch:
2.126
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore
PHP 56-14M-115RSB
Description
PHP 56-14M-115RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-14M-115RSB
BDI # 1290115
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
133
Face Width - Inch:
5.236
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore
PHP 56-14M-85RSB
Description
PHP 56-14M-85RSB PULLEY ; NON-RETURNABLE
Part # PHP 56-14M-85RSB
BDI # 1290095
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
256
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Rough Bore
PHP 56-14M-85TB
Description
PHP 56-14M-85TB PULLEY ; NON-RETURNABLE
Part # PHP 56-14M-85TB
BDI # 1289750
Features
Pitch Diameter - Inch:
9.825
Flange Outside Diameter - Millimeter:
264
Inch - Metric:
Metric
Outside Diameter - Inch:
9.715
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
249.55
Mounting Method:
Bushed