Features
Pitch Diameter - Inch:
2.546
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Outside Diameter - Inch:
2.493
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
64.68
Mounting Method:
Rough Bore
16T2.5/16-2 NR. 16T2016
Description
SATI 16T2.5/16-2 NR. 16T2016
Part # 16T2.5/16-2 NR. 16T2016
BDI # 1404097
Features
Pitch Diameter - Inch:
0.504
Flange Outside Diameter - Millimeter:
16
Inch - Metric:
Metric
Outside Diameter - Inch:
0.48
Face Width - Millimeter:
9
Face Width - Inch:
0.354
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
12.8
Mounting Method:
Rough Bore
36T5/16-2 NR. 36T5016
Description
SATI 36T5/16-2 NR. 36T5016
Part # 36T5/16-2 NR. 36T5016
BDI # 1404375
Features
Pitch Diameter - Inch:
0.987
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Metric
Outside Diameter - Inch:
0.969
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.06
Mounting Method:
Rough Bore
40ST10/16-2 NR. 40ST116
Description
SATI 40ST10/16-2 NR. 40ST116
Part # 40ST10/16-2 NR. 40ST116
BDI # 1404397
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54
Inch - Metric:
Metric
Outside Diameter - Inch:
1.931
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
50.93
Mounting Method:
Rough Bore
16-3M-09 NR. 03M0916
Description
SATI 16-3M-09 NR. 03M0916
Part # 16-3M-09 NR. 03M0916
BDI # 1403760
Features
Pitch Diameter - Inch:
0.602
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.572
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
3 MM
Other Features:
HTD Belt Style | Solid Style
Pitch Diameter - Millimeter:
15.28
Mounting Method:
Rough Bore