![16T2.5/16-2 NR. 16T2016](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
![16T2.5/16-2 NR. 16T2016](/medias/INDXXXPULLEY-SYNC-T-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4ODB8aW1hZ2UvanBlZ3xhR1F5TDJoa05DODVPREExTmpFNU5Ua3pNalEyTDBsT1JGaFlXRkJWVEV4RldWOVRXVTVEWDFSZlJreGZNekF3ZURNd01DNXFjR2N8NzIzYmM5YTlkNjM5MjY2NDcyNmNmNjA2M2FhNTI4ODAxN2UwNThhYjc5OGRjM2VjNzhhYzNkOGJkMjJlYzhmNQ)
SATI
SATI
16T2.5/16-2 NR. 16T2016
SATI SATI
Description
SATI 16T2.5/16-2 NR. 16T2016
6MM Belt Width; 2.5 Millimeter Belt Pitch; T2.5-6 Belt Style; 16 Teeth; 9MM Face Width; Rough Bore; 16MM Flange OD; 12.2MM OD; 12.8MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Part #
16T2.5/16-2 NR. 16T2016
BDI #
1404097
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/16T2-5-16-2-NR-16T2016/p/1404097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.005
Product Group - BDI
M02316
Belt Pitch
2.5 MM
Belt Style
T2.5-6
Number of Teeth
16
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Weight / LBS
0.013
Long Description
6MM Belt Width; 2.5 Millimeter Belt Pitch; T2.5-6 Belt Style; 16 Teeth; 9MM Face Width; Rough Bore; 16MM Flange OD; 12.2MM OD; 12.8MM Pitch Diam; No Keyway; No Bushing; No Minimum Plain Bore
Face Width
0.354 Inch | 9 Millimeter
Pitch Diameter
0.504 Inch | 12.8 Millimeter
Belt Width
0.236 Inch | 6 Millimeter
Flange Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.48 Inch | 12.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh