Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
QD Bushing
Global Part Number GPN:
31227
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
120E30
Description
120E30 ROLLER CHAIN SPROCKET ; 120 CHAIN 30 TEETH 1 ROW
Part # 120E30
BDI # 615152
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
QD Bushing
Global Part Number GPN:
31214
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed
PHS 120-1A30
Description
PHS 120-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 120-1A30
BDI # 1288880
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Rough Bore
120B30H X 3-5/8
Description
120B30H X 3-5/8 RLR CHAIN SPROCKET ; 120CHAIN 30T
Part # 120B30H X 3-5/8
BDI # 24880983
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
120BS30 X 3-15/16 1X1/2KW 5/8-11 2SS MTO
Description
120BS30 X 3-15/16 1X1/2KW 5/8-11 2SS MTO ; SPROCKET
Part # 120BS30 X 3-15/16 1X1/2KW 5/8-11 2SS MTO
BDI # 24966316
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore