14S X 3-3/8 CF KW 2SS
Description
14S X 3-3/8 CF KW 2SS FLEX COUPLING ; POR NON RETURNABLE
Part # 14S X 3-3/8 CF KW 2SS
BDI # 22800482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
13.88
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
190.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 18000 | Hytrel 72480In-Lbs
12S X 2 1/2
Description
12S X 2 1/2 COUPLING FLANGE ; NON RETURNABLE
Part # 12S X 2 1/2
BDI # 238856
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
12S X 2 9/16
Description
12S X 2 9/16 COUPLING FLANGE ; NON RETURNABLE
Part # 12S X 2 9/16
BDI # 238857
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
12S 3
Description
12S 3 SLEEVE CPLNG FLANGE ; 3" BORE DIA SIZE 12 CAST IRON
Part # 12S 3
BDI # 21569460
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
12S X 1 3/4
Description
12S X 1 3/4 COUPLING FLANGE ; NON RETURNABLE
Part # 12S X 1 3/4
BDI # 238844
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs