https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-S-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzODZ8aW1hZ2UvanBlZ3xhR1k1TDJneU1pOHhNRFF5TWpNMk5UUXlNVFU1T0M5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVRYMFpDWHpNd01IZ3pNREF1YW5CbnwzMWE2MWUyMGIyM2E4MTllNTJlNGE2YmM2ZTM5Y2Y0M2MyYzc1YzhhNTQyZTc5YWJjZWJjMWM3MWZmYTk1MTBj
DODGE
DODGE
12S X 1 3/4
DODGE DODGE
Description
12S X 1 3/4 COUPLING FLANGE ; NON RETURNABLE
Hub, Elastomeric Coupling; 1-3/4" Bore; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Part #
12S X 1 3/4
BDI #
238844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/12S-X-1-3-4/p/238844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
12.485
EAN
0782475871216
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
12S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
2800
Torque
7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 12S X 1 3/4 FLANGE
Manufacturer Internal Number
004700
Weight / LBS
27.5
Long Description
Hub, Elastomeric Coupling; 1-3/4" Bore; 10" Outside Diameter; 5-3/4" Hub Diameter; Flanged; Finished Bore; 4" Length Thru Bore; 12S Size or Series; No Bushing; Keyway; Cast Iron Material; 2800 Maximum Speed; 7200In-Lbs Torque
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh